onsemi onsemi Switching Diode Through Hole, Common Cathode, Number of Elements 2 TO-220, 3-Pin 2.2V

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diode Configuration = Common Cathode Mounting Type = Through Hole Package Type = TO-220
Diode Technology = Silicon Junction Maximum Forward Drop = 2.2V
Operating temperature Min = -65°C
Operating temperature Max = +175°C
Length = 10.28mm
Width = 4.82mm
Height = 15.75mm
Dimensions = 10.28 x 4.82 x 15.75mm
Products with manufacturer part numbers beginning with NSV- or S- are AEC-Q101 automotive qualified. . Rectifier Diode, 4 A to 9 A, ON Semiconductor

Ulasan Produk

Tidak ada ulasan