onsemi onsemi Rectifier Diode, 8A, 200V Through Hole, 2-Pin TO-220AC Silicon Junction 975mV

Sebelum PPN:
Rp979.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Through Hole Package Type = TO-220AC
Maximum continuous forward current = 8A
Peak reverse repetitive voltage = 200V
Diode Configuration = Single Rectifier Type = Switching Diode Type = Rectifier Pin Count = 2
Maximum forward voltage drop = 975mV
Number of elements per chip = 1
Diode Technology = Silicon Junction Peak Reverse Recovery Time = 35ns
Peak non-repetitive forward surge current = 100A
Products with manufacturer part numbers beginning with NSV- or S- are AEC-Q101 automotive qualified. . Rectifier Diode, 4 A to 9 A, ON Semiconductor

Ulasan Produk

Tidak ada ulasan