onsemi onsemi Rectifier Diode, 1A, 300V Surface Mount, 2-Pin DO-214AC (SMA) Silicon Junction 1.18V

Sebelum PPN:
Rp5.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Surface Mount Package Type = DO-214AC (SMA)
Maximum continuous forward current = 1A
Peak reverse repetitive voltage = 300V
Diode Configuration = Single Rectifier Type = Switching Diode Type = Rectifier Pin Count = 2
Maximum forward drop voltage = 1.18V
Number of elements per chip = 1
Diode Technology = Silicon Junction Peak Non-Repetitive Forward Surge Current = 30A
Products with manufacturer part numbers beginning with NSV- or S- are AEC-Q101 automotive qualified. . Rectifier Diode, 1 A to 1.5 A, ON Semiconductor

Ulasan Produk

Tidak ada ulasan