onsemi onsemi Switching Diode Through Hole, Single, 1 Element DO-201AD, 2-Pin 1V

Sebelum PPN:
Rp3.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diode Configuration = Single
Number of elements per chip = 1
Package Type = DO-201AD
Diode Technology = Silicon Junction Maximum Forward Drop = 1V
Operating temperature Min = -65°C
Operating temperature Max = +150°C
Length = 9.5mm
Dimensions = 5.3 (Dia.) x 9.5mm
Diameter = 5.3mm
Products with manufacturer part numbers beginning with NSV or SUR qualify for AEC-Q101 automotive standards. ON Semiconductor Rectifier Diode 2 → 3 A

Ulasan Produk

Tidak ada ulasan