onsemi onsemi Rectifier Diode, 8A, 800V Through Hole, 2-Pin TO-220AC Silicon Junction 1.8V

Sebelum PPN:
Rp139.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Through Hole Package Type = TO-220AC
Maximum continuous forward current = 8A
Peak reverse repetitive voltage = 800V
Diode Configuration = Single Rectifier Type = Switching Diode Type = Rectifier Pin Count = 2
Maximum forward drop voltage = 1.8V
Number of elements per chip = 1
Diode Technology = Silicon Junction Peak Reverse Recovery Time = 100ns
Peak non-repetitive forward surge current = 100A
Products with manufacturer part numbers beginning with NSV- or S- are AEC-Q101 automotive qualified. . Rectifier Diode, 4 A to 9 A, ON Semiconductor

Ulasan Produk

Tidak ada ulasan