onsemi onsemi Switching Diode Through Hole, Single, 1 Element DO-41, 2-Pin 1.1V

Sebelum PPN:
Rp149.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diode Configuration Single
Number of elements per chip: 1
Package Type DO-41
Diode Technology: Silicon Junction Maximum Forward Drop Voltage: 1.1V
Operating temperature Min -65°C
Operating temperature Max +175°C
Height 5.2mm
Dimensions 2.7 (Dia.) 5.2mm
Diameter 2.7mm
ON Semi 1N4001-1N4007 Axial Lead Standard Recovery Rectifiers. This ON Semiconductor product series is a standard rectifier designed specifically for general low-power applications. The products feature a corrosion-resistant exterior surface and an easily solderable terminal lead finish, providing customers with an effective and reliable product. Features: Case: Epoxy, Molded Weight: 25g Finish: Corrosion-resistant exterior surface, solderable terminal leads Soldering Lead Temperature: Up to 260°C (10 seconds) Polarity: Polarity band indicates cathode. Typical Applications: High-frequency inverters, Freewheeling diodes, Polarity protection diodes

Ulasan Produk

Tidak ada ulasan