onsemi onsemi Rectifier Diode, 1A, 1000V Through Hole, 2-Pin DO-41 Silicon Junction 1.7V

Sebelum PPN:
Rp70.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting type: Through-hole package type DO-41
Maximum continuous forward current 1A
Peak reverse repetitive voltage 1000V
Diode Configuration Single Rectifier Type Switching Diode Type Rectifier Pin Count 2
Maximum forward voltage drop: 1.7V
Number of elements per chip: 1
Diode Technology: Silicon Junction Peak Reverse Recovery Time: 75ns
Diameter 2.7mm
Peak non-repetitive forward surge current 30A
ON Semiconductor UF4001-UF4007 High-Speed Rectifiers. The ON Semiconductor UF4001 and UF4007 series are ultra-high-speed rectifiers housed in a DO-41 (DO-240AL) plastic package. These 1A glass-passivated junction rectifiers are reliable, versatile components suitable for a wide variety of applications. Features include: Low forward voltage drop, high surge current capability, and high current handling. What are glass-passivated junction rectifiers? These devices feature a layer of passivated glass surrounding the diode. Glass-passivated junction rectifiers often offer high reverse voltage resistance and can sometimes reduce leakage. What is the operating junction temperature? -65 +150 What is the maximum repetitive reverse voltage? UF4001 50 UF4002 100 UF4003 200 UF4004 400 UF4005 600 UF4006 800 UF4007 1000 V

Ulasan Produk

Tidak ada ulasan