onsemi onsemi Switching Diode Surface Mount, Single, 1 Element SOT-23, 3-Pin 1.25V

Sebelum PPN:
Rp319.900 - Rp5.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diode Configuration = Single
Number of elements per chip = 1
Package Type = SOT-23
Diode Technology = Silicon Junction Maximum Forward Drop = 1.25V
Operating temperature Min = -55°C
Operating temperature Max = +150°C
Length = 2.9mm
Width = 1.3mm
Height = 0.94mm
Dimensions = 0.94 x 2.9 x 1.3mm
Products with manufacturer part numbers beginning with S- are AEC-Q101 automotive qualified. Small Signal Switching Diodes, ON Semiconductor

Ulasan Produk

Tidak ada ulasan