onsemi onsemi Diode Surface Mount, Single, 1 Element DO-214AC (SMA), 2-Pin 1.18V

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diode Configuration = Single
Number of elements per chip = 1
Package Type = DO-214AC (SMA)
Diode Technology = Silicon Junction Maximum Forward Drop = 1.18V
Operating temperature Min = -55°C
Operating temperature Max = +175°C
Length = 4.32mm
Width = 2.6mm
Height = 2mm
Dimensions = 2 x 4.32 x 2.6mm
Products with manufacturer part numbers beginning with NSV- or S- are AEC-Q101 automotive qualified. . Rectifier Diode, 1 A to 1.5 A, ON Semiconductor

Ulasan Produk

Tidak ada ulasan