onsemi onsemi Op-amp, Surface Mount, 4 Circuits, Single Power Supply, NCS20034DR2G

Sebelum PPN:
Rp54.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting type: Surface mount package type: SOIC
Power supply type Single power supply circuit number 4
Number of pins: 14
Standard single supply voltage 1.8 V
Typical gain bandwidth product: 7MHz
Typical slew rate: 8V/μs
Maximum operating frequency 10 kHz
Operating temperature Min -40°C
Typical voltage gain: 92 dBmV
Dimensions 8.75 4 1.5mm
ON Semiconductor's NCS2003 32/34, 7 MHz, high-slew-rate, rail-to-rail output operational amplifier (op amp). The ON Semiconductor NCS2003 family of operational amplifiers offers high slew rate, low-voltage operation, and rail-to-rail output drive. Operating at 1.8 V, they deliver superior performance in low-voltage, low-power applications such as portable electronics. Their low input offset voltage (4 mV maximum) allows them to be used for shunt current monitoring. Available in single-channel (NCS2003 RS 796-1261), dual-channel (NCS20032 RS 922-9528), and quad-channel (NCS20034 RS 882-9773).

Ulasan Produk

Tidak ada ulasan