onsemi onsemi Rectifier Diode, 200mA Surface Mount, 6-Pin SOT-563 AEC-Q101

Sebelum PPN:
Rp76.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Surface Mount Package Type = SOT-563
Maximum continuous forward current = 200mA
Rectifier Type = Switching Diode Type = Rectifier Pin Count = 6
Number of elements per chip = 2
Peak reverse recovery time = 6ns
Peak non-repetitive forward surge current = 500mA
Products with manufacturer part numbers beginning with S- are AEC-Q101 automotive qualified. Small Signal Switching Diodes, ON Semiconductor

Ulasan Produk

Tidak ada ulasan