onsemi onsemi Zener Diode 5.6V Through Hole 5W

Sebelum PPN:
Rp98.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard Zener voltage 5.6V
Number of elements per chip: 1
Maximum power consumption 5 W
Package Type DO-15
Zener Type Voltage Regulator, Zener Voltage Tolerance 5%
Number of pins: 2
Test current 220mA
Maximum Zener impedance 1Ω
Maximum reverse leakage current 1μA
Dimensions 8.89 3.68 3.68mm
Operating temperature Min -65°C
ON Semiconductor Zener Diodes W Surmetic 1N5333 1N5346 Series. ON Semiconductor's 1N53 series is the Surmetic40 axial-leaded W Zener diode. This axial-leaded device is housed in an axially leaded, transfer-molded plastic package, protecting it from all common environmental conditions. This voltage regulator utilizes the superior performance of silicon oxide passivated junctions to tighten limits and improve operating characteristics. The exterior is corrosion-resistant, and the leads are easily soldered. Applications: Industrial

Ulasan Produk

Tidak ada ulasan