onsemi onsemi Zener Diode 28V Through Hole 5W

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard Zener voltage 28V
Number of elements per chip: 1
Maximum power consumption 5 W
Package type Case 017AA
Zener Type Voltage Regulator, Zener Voltage Tolerance ±5%
Number of pins: 2
Test current 50mA
Maximum Zener impedance 130Ω
Maximum reverse leakage current 500nA
Dimensions 3.68 (Dia.) 8.89mm
Operating temperature Min -65 °CV
ON Semiconductor's Surmetic 1N5347 and 1N5363 series Zener diodes are axially leaded. The ON Semiconductor 1N53 series includes the Surmetic 40W axially leaded Zener diodes. These axially leaded devices feature a transfer-molded thermoset plastic package with no gaps, providing protection in the most common environmental conditions. The voltage regulator features tight limits and excellent operating characteristics, reflecting the superior capabilities of silicon oxide-passivated junctions. The exterior surface is corrosion-resistant, and the leads are easily soldered. Applications: Industrial

Ulasan Produk

Tidak ada ulasan