onsemi onsemi Zener Diode 36V Surface Mount 300 mW
#Grup produk P116401571
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Diode Configuration = Single V
Mounting Type = Surface Mount Maximum Power Dissipation = 300 mW
Package Type = SOT-23
Zener Type = Voltage Regulator Pin Count = 3
Test current = 2mA
Maximum Zener impedance = 90Ω
Maximum reverse leakage current = 50nA
Dimensions = 3.04 x 1.4 x 1.01mm
Typical voltage temperature coefficient = 37.4mV/K
This Zener diode series is offered in a convenient surface mount plastic SOT-23 package. These devices are designed to regulate voltage with minimal space requirements. Ideal for applications such as cell phones, handheld portables and high density PC boards. Rated to 250 mW for FR-4 or FR-5 boards Zener breakdown voltage range: 2.4 to 75V Packaged for optimum automated board assembly Small package size for high density applications ESD rated to >Class 3 (16 KV) per Human Body Model Mechanical Characteristics: Case: Rugged, transfer molded, thermoset plastic case Finish: Corrosion resistant finish, easily solderable Maximum case temperature for soldering purposes: 260°C for 10 seconds Polarity: Cathode indicated by polarity band Precision series available (see page 4) Lead-free packages available PPAP compatible Part numbers beginning with "SZ" are intended for automotive and other applications requiring unique site or control change requirements
Mounting Type = Surface Mount Maximum Power Dissipation = 300 mW
Package Type = SOT-23
Zener Type = Voltage Regulator Pin Count = 3
Test current = 2mA
Maximum Zener impedance = 90Ω
Maximum reverse leakage current = 50nA
Dimensions = 3.04 x 1.4 x 1.01mm
Typical voltage temperature coefficient = 37.4mV/K
This Zener diode series is offered in a convenient surface mount plastic SOT-23 package. These devices are designed to regulate voltage with minimal space requirements. Ideal for applications such as cell phones, handheld portables and high density PC boards. Rated to 250 mW for FR-4 or FR-5 boards Zener breakdown voltage range: 2.4 to 75V Packaged for optimum automated board assembly Small package size for high density applications ESD rated to >Class 3 (16 KV) per Human Body Model Mechanical Characteristics: Case: Rugged, transfer molded, thermoset plastic case Finish: Corrosion resistant finish, easily solderable Maximum case temperature for soldering purposes: 260°C for 10 seconds Polarity: Cathode indicated by polarity band Precision series available (see page 4) Lead-free packages available PPAP compatible Part numbers beginning with "SZ" are intended for automotive and other applications requiring unique site or control change requirements
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)