HAMMOND Hammond, flame retardant ABS, height: 43mm, depth: 131.5mm 1594DGY
#Grup produk P116400059
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Material Flame retardant ABS
Depth 131.5 mm
Height 43mm
Width 66.3 mm
External dimensions: 131.5 x 66.3 x 43mm
Range 1594 Year Color Gray Lid Color Gray Flange No Shield No Series 1594
Weight 138g
RAL code RAL 7035
Heavy-Duty ABS Enclosure 1594 Series Flame Retardant. The Hammond Series 1594 enclosure is a heavy-duty, heavy-wall enclosure made from flame-retardant material with an IP54 rating. The enclosure is molded from high-quality ABS plastic and features a screw-mount lid. Ideal for applications requiring repeated assembly and disassembly. Features and Benefits: Rugged electronics enclosure. Ideal for board mounting. Heavy-duty heavy-wall design (average wall thickness of 0.13 in. (3.3 mm)). Made from flame-retardant ABS plastic (UL flammability rating: 94V-0). Ideal for applications requiring repeated assembly and disassembly. General-purpose molded ABS plastic. IP54 Rating. Frequently Asked Questions: What is an IP rating? IP ratings are used to define how well an electrical enclosure seals against the intrusion of foreign objects (such as tools and dirt) and moisture. For more information, see the SOLUTIONS section at the top of the page or click on "Selection Guide of an Enclosure." What's included? Enclosure with lid Set of four lid mounting screws
Depth 131.5 mm
Height 43mm
Width 66.3 mm
External dimensions: 131.5 x 66.3 x 43mm
Range 1594 Year Color Gray Lid Color Gray Flange No Shield No Series 1594
Weight 138g
RAL code RAL 7035
Heavy-Duty ABS Enclosure 1594 Series Flame Retardant. The Hammond Series 1594 enclosure is a heavy-duty, heavy-wall enclosure made from flame-retardant material with an IP54 rating. The enclosure is molded from high-quality ABS plastic and features a screw-mount lid. Ideal for applications requiring repeated assembly and disassembly. Features and Benefits: Rugged electronics enclosure. Ideal for board mounting. Heavy-duty heavy-wall design (average wall thickness of 0.13 in. (3.3 mm)). Made from flame-retardant ABS plastic (UL flammability rating: 94V-0). Ideal for applications requiring repeated assembly and disassembly. General-purpose molded ABS plastic. IP54 Rating. Frequently Asked Questions: What is an IP rating? IP ratings are used to define how well an electrical enclosure seals against the intrusion of foreign objects (such as tools and dirt) and moisture. For more information, see the SOLUTIONS section at the top of the page or click on "Selection Guide of an Enclosure." What's included? Enclosure with lid Set of four lid mounting screws
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
