onsemi onsemi Voltage Regulator Low Dropout Voltage 1.25 V, 8-Pin, NCP3334DADJR2G

Sebelum PPN:
Rp239.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Output current Max = 500mA
Output voltage = 1.25 V
Line regulation = 0.04 mV/V
Accuracy = ±0.9%
Mounting Type = Surface Mount Package Type = SO
Reference voltage = 1.26V
Output Type = Fixed Dimensions = 5 x 4 x 1.5mm
Height = 1.5mm
Width = 4mm
The NCP3334 is a high performance, low dropout (LDO) linear voltage regulator. With +/-0.9% accuracy over line and load, ultra-low quiescent current and noise, it has all the features required for today's consumer electronics devices. This unique device is stable with no minimum load current requirement and is stable with capacitors as small as 1.0 μF. The NCP3334 features reverse bias protection. High accuracy over line and load (±0.9% @ 25°C) Low dropout voltage: 340 mV (max) @ 500 mA Low noise of 38 μVrms Low shutdown current (0.07 μA) Reverse bias protection Supply voltage range: 2.6 to 12 V Thermal shutdown protection Current limited Requires only 1.0 uF output capacitance for stability Stable with all types of capacitors including MLCCs No minimum output current requirement for stability Lead-free device Applications PCMCIA cards Cell phones Camcorders and cameras Networking systems, DSL/cable modems Cable set-top boxes MP3/CD players Displays and monitors

Ulasan Produk

Tidak ada ulasan