onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 3-Pin, LM317D2TG

Sebelum PPN:
Rp729.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regulator Type = Linear Voltage A
Output voltage = 1.2 → 37 V
Line regulation = 0.04 %/V
Load regulation = 0.5%
Polarity = Positive Package Type = D2PAK
Reference voltage = 1.3V
Output Type = Variable Dimensions = 10.24 x 9.35 x 4.57mm
Operating temperature Min = 0 °Cmm
Width = 9.35mm
1.2 to 37 V Linear Voltage Regulator, ON Semiconductor. The LM317 series from ON Semiconductor is an adjustable linear voltage regulator. This three terminal positive voltage regulator has an output voltage range of 1.2 to 37 V and can provide an output current of over 1.5 A. The LM317 adjustable voltage regulator is easy to use and can be used in a variety of applications such as on-card regulation or as a programmable output regulator. By adding a fixed resistor between the adjustment terminal and the output terminal, it can be used as a precision current regulator. . Output voltage range: 1.25 to 37 V Output current: 1.5 A Short circuit current limiting, thermal protection and safe area compensation Floating operation for high voltage applications

Ulasan Produk

Tidak ada ulasan