onsemi onsemi General Purpose Rectifier Diode, 200mA, 200V Surface Mount, 3-Pin SOT-23 Silicon Junction 1.15V

Sebelum PPN:
Rp629.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Surface Mount Package Type = SOT-23
Maximum continuous forward current = 200mA
Peak reverse repetitive voltage = 200V
Diode Configuration = Single Rectifier Type = General Purpose Diode Type = Rectifier Pin Count = 3
Maximum forward drop voltage = 1.15V
Number of elements per chip = 1
Diode Technology = Silicon Junction Peak Non-Repetitive Forward Surge Current = 2A
ON Semiconductor Small Signal Switching Diodes

Ulasan Produk

Tidak ada ulasan