onsemi onsemi General Purpose Rectifier Diode, 200mA, 125V Through Hole, 2-Pin DO-204AH Silicon Junction 1V

Sebelum PPN:
Rp619.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Through Hole Package Type = DO-204AH
Maximum continuous forward current = 200mA
Peak reverse repetitive voltage = 125V
Diode Configuration = Single Rectifier Type = General Purpose Diode Type = Rectifier Pin Count = 2
Maximum forward drop voltage = 1V
Number of elements per chip = 1
Diode Technology = Silicon Junction Peak Reverse Recovery Time = 400ns
Diameter = 1.91mm
Peak non-repetitive forward surge current = 4A
ON Semiconductor Small Signal Switching Diodes

Ulasan Produk

Tidak ada ulasan