onsemi onsemi Voltage Regulator Linear Voltage 5 V, 3+Tab-Pin, NCP785AH50T1G

Sebelum PPN:
Rp46.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regulator Type = Linear Voltage mA
Output voltage = 5 V
Line regulation = ±0.5%
Load Regulation = ±1%
Polarity = Positive Quiescent Current = 22μA
Reference voltage = 1.25V
Output Type = Fixed Dimensions = 4.6 x 2.6 x 1.6mm
Input voltage Min = 25 Vmm
Width = 2.6mm
The NCP785A is a high performance >10 mA linear regulator with a wide operating input voltage range up to 450 V dc, up to 700 V dc. It is an ideal choice for high input voltage applications such as industrial automation, home automation, smart meters and consumer products. It has an output voltage accuracy of ±5%, extremely high power supply rejection ratio and low quiescent current of 15 μA (typ.). Operating input voltage: up to 450 V dc PSRR: 80 dB @ 120 Hz Quiescent current: 15 μA (typ.) Allows direct connection to AC mains Effectively rejects input ripple Significantly reduces no-load power consumption Ideal for space-constrained applications

Ulasan Produk

Tidak ada ulasan