onsemi onsemi General Purpose Rectifier Diode, Common Cathode, 70V Surface Mount, 3-Pin SOT-416 (SC-75) Silicon Junction

Sebelum PPN:
Rp2.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Surface Mount Package Type = SOT-416 (SC-75)
Peak reverse repetitive voltage = 70V
Diode Configuration = Common Cathode Rectifier Type = General Purpose Diode Type = Rectifier Pin Count = 3
Number of elements per chip = 2
Diode Technology = Silicon Junction Manufacturer part numbers beginning with S- are AEC-Q101 Automotive Qualified. Small Signal Switching Diodes, ON Semiconductor

Ulasan Produk

Tidak ada ulasan