onsemi onsemi High Voltage Rectifier Diode, 3A, 1200V Surface Mount, 2-Pin DO-214AB (SMC) Silicon Junction 1.2V

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Surface Mount Package Type = DO-214AB (SMC)
Maximum continuous forward current = 3A
Peak reverse repetitive voltage = 1200V
Diode Configuration = Single Rectifier Type = High Voltage Diode Type = Rectifier Pin Count = 2
Maximum forward drop voltage = 1.2V
Number of elements per chip = 1
Diode Technology = Silicon Junction Peak Reverse Recovery Time = 2.5μs
Peak non-repetitive forward surge current = 100A
Rectifier Diode, 2A to 9A, Fairchild Semiconductor

Ulasan Produk

Tidak ada ulasan