onsemi onsemi General Purpose Rectifier Diode, 1A, 200V Surface Mount, 2-Pin DO-214AC (SMA) Silicon Junction 1.1V

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mounting Type = Surface Mount Package Type = DO-214AC (SMA)
Maximum continuous forward current = 1A
Peak reverse repetitive voltage = 200V
Diode Configuration = Single Rectifier Type = General Purpose Diode Type = Rectifier Pin Count = 2
Maximum forward drop voltage = 1.1V
Number of elements per chip = 1
Diode Technology = Silicon Junction Peak Reverse Recovery Time = 1.8μs
Peak non-repetitive forward surge current = 30A
Fairchild Semiconductor Rectifier Diode, 1 to 1.5A

Ulasan Produk

Tidak ada ulasan