HAMMOND Polycarbonate, Height: 88.9 mm, Depth: 238.8 mm

Sebelum PPN:
Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Polycarbonate Depth = 238.8 mm
Height = 88.9 mm
Width = 160 mm
Dimensions = 9.4 x 6.3 x 3.5 inches Area = 1554
Series = 1554
The Hammond 1554 series is a polycarbonate waterproof enclosure that is UV stabilized for outdoor applications. The gray polycarb is UL94-5VA rated and the clear and smoked lids are UL94V-0 rated. Dimensions are 9.4 x 6.3 x 3.5 inches. Polycarb types are designed to meet NEMA Type 4, 4X, 6, 6P, 12, 13 ratings IP rating up to IP68

Ulasan Produk

Tidak ada ulasan