HAMMOND Polycarbonate, Height: 88.9 mm, Depth: 238.8 mm

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Polycarbonate Depth = 238.8 mm
Height = 88.9 mm
Width = 160 mm
Dimensions = 9.4 x 6.3 x 3.5 inches
IP protection rating = IP68
Series = 1555
Hammond 1555 series waterproof polycarbonate enclosures are lid LID style. Ideal for mounting printed circuit boards and DIN rail mounted components, the "stylish" LID lid version has three main advantages over flat lid LIDs: Dimensions are 9.4 x 6.3 x 3.5 inches. Polycarb types are designed to meet NEMA Types 4, 4X, 6, 6P, 12, 13 IP ratings up to IP68

Ulasan Produk

Tidak ada ulasan