HAMMOND Polycarbonate, Height: 37.3 mm, Depth: 119.4 mm

Sebelum PPN:
Rp699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Polycarbonate Depth = 119.4 mm
Height = 37.3 mm
Width = 91.4 mm
Dimensions = 4.7 x 3.6 x 1.47 inches Area = 1555F
Flange = Yes Series = 1555F
Hammond 1555F Series Waterproof ABS Enclosure Flanged LID. Designed for harsh industrial environments and outdoor applications (security, outdoor wireless, control, etc.). Ideal for mounting PCB, panel and DIN rail mounted components. Designed for wall mounting. Lid screws are located behind the lid so it is secured internally. LID: LID: Dimensions are 4.7 x 3.6 x 1.47 inches. Polycarb type is designed to fit NEMA Types 4, 4X, 6, 6P, 12, 13 Meets IP Ratings up to IP68

Ulasan Produk

Tidak ada ulasan