onsemi Voltage Level Translator ONSEMI AEC-Q100

Sebelum PPN:
Rp749.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Logic circuit = VHC
Mounting Type = Surface Mount
Number of elements per chip = 1
Output Type = 3-State Dimensions = 12.95 x 7.6 x 2.4mm
Low level output current Max = 8mA
High level output current Max = -8mA
Transmission: CMOS, TTL
Propagation delay test condition = 50pF
Maximum propagation delay @ max CL = 9 ns @ 50 pF
Operating temperature Max = +85°C
Operating supply voltage Min = 4.5 V
Automotive Standard = AEC-Q100
High speed: tpd = 5.4 ns (typ) @ VCC = 5 V Low power: ICC = 4 μA (max) @ TA = 25 C TTL compatible inputs: VIL = 0.8 V, VIH = 2.0 V Power-down protection on inputs and outputs Balanced propagation delay Operating voltage range: 4.5 → 5.5 V Low noise: VolP = 1.6 V (max) Pinout and functionality compatible with other standard logic families Latch-up performance exceeds 300 mA ESD performance: HBM> 2000V, Mechanical Model> 200V Chip complexity: 134 FETs or 33.5 equivalent Gates Lead-free packages available

Ulasan Produk

Tidak ada ulasan