APEM APEM Push Button Switch, Momentary, Panel Mount, SPST, IPC3SAD-2

Sebelum PPN:
Rp559.900
Spesifikasi
Button ColorBlack
Button Shapedome
Contact ConfigurationSPST
Contact MaterialGold-plated silver
Cutout Diameter (mm)Panels: 12
Model Number(Manufacturer model number) IPC3SAD-2
Protection ClassIP67
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage48Vac
Surface Mount DevicePanel mount
Type of OperationMomentary
contact Current Rating (A)5@28Vdc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EN50102 - IEC512-4 - IEC512-6. Momentary Pushbutton Switch IP67 Series IP Lug Terminal, Φ12mm Bushing. For harsh environments. Resistant to salt spray. Extremely rugged: IK06. Excellent tactile feedback. Round and square versions available.
Feature
Specification
No illumination

Ulasan Produk

Tidak ada ulasan