SAMTEC Board connection pin header, 8 poles, 2.54mm, 2 rows

Sebelum PPN:
Rp139.900
Spesifikasi
AS ONE Part Number65-7676-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec HTST Series High Temperature Shrouded Terminal Strips. Terminal Material Flammability Rating: UL94V-0. Polarization Notches. Current Rating: 3.4 A/pin. Operating Temperature Range: -55 to +105°C. RoHS Compliant (as of October 2022). Lead-Free Solder.
Feature
Specification
*Series: HTST*Pitch: 2.54mm*Number of poles: 8*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Shrouded*Code number: 197-6766

Ulasan Produk

Tidak ada ulasan