SAMTEC PCB connection pin header, 40 poles, 0.5mm, 2 rows, 1 set, 475 pieces

Sebelum PPN:
Rp159.999.900
Spesifikasi
AS ONE Part Number65-7632-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec LSHM is a high density product with 40 position rugged connectors for board-to-board and board-to-cable applications. Features a laser beam fine pitch contact system to save board space on the X, Y and Z axes. Shielded versions are optional and rated at 23 Gbps per contact. High speed, high density laser beam fine pitch self-mating connectors reduce inventory costs and offer a variety of pitches and lead styles for increased flexibility. 10 stack height options from 5.00 to 12.00 mm Requires 4 to 6 times more mating force than standard micro pitch connectors For applications requiring more than one connector per board, see Multiple LSXX Connector Applications. Audible click when mating Parallel, perpendicular and coplanar systems Up to 100 I/Os Shielded versions available Self-mating system reduces inventory costs Lubricated available
Feature
Specification
*Quantity: 1 reel (475 pieces)*Series: LSHM*Pitch: 0.5mm*Number of poles: 40*Number of rows: 2*Connection direction: Right angle*Code number: 224-8173

Ulasan Produk

Tidak ada ulasan