SAMTEC PCB connection pin header, 30 poles, 2 mm, 2 rows, 1 set, 12 pieces

Sebelum PPN:
Rp7.199.900
Spesifikasi
AS ONE Part Number65-7629-51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec EHT Series is a shrouded IDC ejector header. The header features polarization notches and also has an optional cap to lock the cable. The terminal is constructed from phosphor bronze. Uses surface mount with up to 30 contacts. Optional cap to lock the black LCD p cable into the header. Operating temperature range: -55 to +125°C.
Feature
Specification
*Quantity: 1 tube (12 pieces)*Series: EHT*Pitch: 2mm*Number of poles: 30*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Shrouded*Code number: 208-0851

Ulasan Produk

Tidak ada ulasan