SAMTEC PCB connection pin header, 26 poles, 0.8 mm, 2 rows, 1 set, 325 pieces

Sebelum PPN:
Rp54.999.900
Spesifikasi
AS ONE Part Number65-7622-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec ERM8 0.80mm is a PCB mount header designed for high speed systems. The ERM8 utilizes an edge rate contact system designed for applications requiring high mating cycles and 56 Gbps PAM4 performance. Available with 0.25μm gold plated contacts. Smooth, wide milled contact surface for superior abrasion resistance. Operating temperature range: -55 to +125°C.
Feature
Specification
*Quantity: 1 reel (325 pieces)*Series: ERM8*Pitch: 0.8mm*Number of poles: 26*Number of rows: 2*Connection direction: Vertical*Shrouded/Unshrouded: Shrouded*Code number: 208-0950

Ulasan Produk

Tidak ada ulasan