SAMTEC PCB connection pin header, 26 poles, 0.8 mm, 2 rows, 1 set, 125 pieces

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number65-7636-92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec ERM8-EM is an edge mount PCB header designed for 26 positions for use in high speed systems. Samtec ERM8-EM utilizes the Samtec Edge Rate Contact System designed for applications requiring high mating cycles and 56 Gbps PAM4 performance. Samtec ERM8-EM mates with ERF8 PCB mount sockets. Rugged Edge Rate contacts Smooth, wide milled contact surface for superior abrasion resistance Performance: 28 Gbps Number of positions: up to 150 Latching, shielded extended guideposts and differential pair options Dual sourced by Hirose
Feature
Specification
*Quantity: 1 reel (125 pieces)*Series: ERM8*Pitch: 0.8mm*Number of poles: 26*Number of rows: 2*Connection direction: vertical*Code number: 224-8024

Ulasan Produk

Tidak ada ulasan