SAMTEC PCB connection pin header, 20 poles, 1.27mm, 2 rows, 1 set, 19 pieces

Sebelum PPN:
Rp3.099.900
Spesifikasi
AS ONE Part Number65-7633-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec FTSH series header strips for high mating cycle applications. FTSH is highly configurable with through-hole, surface mount and mixed technology terminations, vertical and horizontal orientations, and polarization and keying to prevent incorrect installation. 0.050 in. (1.27 mm) x 0.050 in. (1.27 mm) pitch, microheaders for 20-position board-to-board systems with a variety of board stacking heights, orientations and contact styles Various post heights Surface mount and through-hole tails available Performance up to 8 Gbps End shroud options available Cost-saving flash gold plating available Vertical and horizontal alignments Extended Life Product (ELP) Hot-pluggable versions available
Feature
Specification
*Quantity: 1 tube (19 pieces)*Series: FTSH*Pitch: 1.27mm*Number of poles: 20*Number of rows: 2*Connection direction: vertical*Code number: 224-8134

Ulasan Produk

Tidak ada ulasan