SAMTEC PCB connection pin header, 20 poles, 0.5 mm, 2 rows, 1 set, 700 pieces

Sebelum PPN:
Rp83.999.900
Spesifikasi
AS ONE Part Number65-7694-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec LSHM is a 0.50mm pitch, 20 contact, high density, rugged connector for board-to-board and board-to-cable applications. Uses the Razor Beam fine pitch contact system and is designed for multiple connection styles to save board space. Operating temperature range: -55 to +125°C Up to 100 I/Os Approximately 4.6 times larger than standard micro pitch connectors when mating
Feature
Specification
*Quantity: 1 reel (700 pieces)*Series: LSHM*Pitch: 0.5mm*Number of poles: 20*Number of rows: 2*Connection direction: Vertical*Shrouded/Unshrouded: Shrouded*Code number: 208-8817

Ulasan Produk

Tidak ada ulasan