SAMTEC PCB connection pin header, 10 poles, 2 mm, 2 rows, 1 set, 475 pieces

Sebelum PPN:
Rp64.999.900
Spesifikasi
AS ONE Part Number65-7601-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec STMM Series shrouded dual row PCB headers have a 2.00mm pitch. Terminal material is phosphorous bronze with gold plating. Polarization notches Through hole, surface mount, right angle mounting
Feature
Specification
*Quantity: 1 reel (475 pieces)*Series: STMM*Pitch: 2mm*Number of poles: 10*Number of rows: 2*Connection direction: straight*Code number: 226-3372

Ulasan Produk

Tidak ada ulasan