SAMTEC Board connection pin header, 10 poles, 2.54mm, 2 rows

Sebelum PPN:
Rp87.900
Spesifikasi
AS ONE Part Number65-7550-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec TSS Series are shrouded terminal strips. Insulation material is black glass-filled polyester. Terminals are phosphor bronze. Total number of contacts is 10. Insulation resistance: 5000 MΩ minimum. Plating methods: Au or Sn over 50μ′′ (1.27μm) Ni. Operating temperature range: -55°C to +125°C (gold -55°C to +105°C, tin). Flammability rating is UL94V-O. Withstands voltages up to 1000 Vrms. RoHS compliant (as of October 2022).
Feature
Specification
*Series: TSS*Pitch: 2.54mm*Number of poles: 10*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Shrouded*Code number: 200-1650

Ulasan Produk

Tidak ada ulasan