SAMTEC Board connection pin header 0.4mm 2 rows

Sebelum PPN:
Rp229.900
Spesifikasi
AS ONE Part Number65-7678-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec ST4 series consists of micro blade and ultra fine pitch terminal strips. It operates at speeds of 28 Gbps and is mPower compatible for increased power/signal flexibility. Contact Material: Phosphor Bronze Current Rating: 1.6 A/pin (2-pin powered) Operating Temperature Range: -55 to +125°C Insulation Material: Black LCP
Feature
Specification
*Series: ST4*Pitch: 0.4mm*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Shrouded*Code number: 198-1665

Ulasan Produk

Tidak ada ulasan