SAMTEC PCB connection socket, 9 poles, 2mm, 1 row, surface mount, 1 set, 1075 pieces

Sebelum PPN:
Rp149.999.900
Spesifikasi
AS ONE Part Number65-7596-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec SMM series is available in single row 9 pin and 2 lead styles. Contacts are selectively plated with 0.000762mm gold and tails are matte tin. Single row polyimide film pick and place pads. Tape and reel packaging.
Feature
Specification
*Quantity: 1 reel (1075 pieces)*Number of poles: 9*Number of rows: 1*Pitch: 2mm*Type: Socket strip*Mounting type: Surface mount*Connection direction: Straight*Connection method: SMT*Series: SMM*Series number: SMM-109-02-SSK-TR*Code number: 227-1761

Ulasan Produk

Tidak ada ulasan