SAMTEC PCB connection socket, 8 poles, 2.54mm, 2 row, through hole

Sebelum PPN:
Rp139.900
Spesifikasi
AS ONE Part Number65-7677-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Samtec SSW series consists of surface mount SQ post sockets. They feature the Tiger Buy contact system but use phosphor bronze contact material. Insulation: Black LCP Current Rating: 4.7 A/pin (2-pin power) Maximum cycles: 100, 10μ′′ (0.25μm) Au Voltage Rating: 465VAC/655VDC
Feature
Specification
*Number of poles: 8*Number of rows: 2*Pitch: 2.54mm*Type: Solder tail*Mounting type: Through hole*Connection direction: Straight*Connection method: SMT*Series: SSW*Code number: 198-1617

Ulasan Produk

Tidak ada ulasan