SAMTEC PCB connection socket, 8 poles, 2.54mm, 1 row, through hole

Sebelum PPN:
Rp68.900
Spesifikasi
AS ONE Part Number65-7677-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Samtec SSA series consists of cost-effective socket strips with black PET polyester insulation and UL94 V-0 flammability rating. Contact Material: Phosphor Bronze Voltage: 1000 VRMS Heat Deflection Temperature: 215°C @ 264 psi (1.8 MPa) Lead-Free Soldering: Wave only
Feature
Specification
*Number of poles: 8*Number of rows: 1*Pitch: 2.54mm*Mounting type: Through hole*Connection direction: Straight*Connection method: Through hole*Series: SSA*Code number: 198-1497

Ulasan Produk

Tidak ada ulasan