SAMTEC PCB connection socket, 8 poles, 1.27mm, 2 rows, surface mount, 1 set, 2 pieces

Sebelum PPN:
Rp229.900
Spesifikasi
AS ONE Part Number65-7689-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec SFM Series is a high reliability Tiger Eye socket strip with 1.27mm pitch. It features dual row, through hole and surface mount socket strips with 0.25μm gold plated contacts and tin plated tails. It has eight contacts and 2.9A current per pin. Operating temperature: -55 to 125°C 8 Gbps performance Voltage rating: 250V ac Low cost plating options
Feature
Specification
*Quantity: 1 tape (2 pieces)*Number of poles: 8*Number of rows: 2*Pitch: 1.27mm*Type: High reliability flexible pin count socket strip*Mounting type: Surface mount*Connection direction: Straight*Connection method: Through hole*Series: SFMC*Code number: 208-9370

Ulasan Produk

Tidak ada ulasan