SAMTEC PCB connection socket 6 pole 2.54mm 2 row surface mount

Sebelum PPN:
Rp119.900
Spesifikasi
AS ONE Part Number65-7677-25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Samtec BSW Series is a 2.54mm bottom entry socket strip with six contact points. Black thermoplastic insulation material Phosphor bronze contact material Operating temperature range: -55 to +125°C RoHS compliant (as of October 2022)
Feature
Specification
*Number of poles: 6*Number of rows: 2*Pitch: 2.54mm*Type: Board-to-board*Mounting type: Surface mount*Connection direction: Straight*Connection method: Solder*Series: BSW*Code number: 196-6640

Ulasan Produk

Tidak ada ulasan