SAMTEC PCB connection socket, 6 poles, 2.54mm, 1 row, through hole

Sebelum PPN:
Rp51.900
Spesifikasi
AS ONE Part Number65-7554-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Samtec SSQ series consists of through-hole SQ post sockets. They feature the Tiger Buy contact system and the contact material used is phosphorus bronze. They are compatible with lead-free soldering. Rated current: 6.3 A/pin (2-pin powered) Normal force: Standard: 125 g (4.4 N) Maximum cycles: 100, 10 μ′′ (0.25 μm) Au Rated voltage: 465VAC/655VDC
Feature
Specification
*Number of poles: 6*Number of rows: 1*Pitch: 2.54mm*Type: Square tail*Mounting type: Through hole*Connection direction: Straight*Connection method: Through hole*Series: SSQ*Code number: 198-1568

Ulasan Produk

Tidak ada ulasan