SAMTEC PCB Connection Socket 52 poles 2.54mm 2 row through hole 1 set 8 pieces

Sebelum PPN:
Rp4.799.900
Spesifikasi
AS ONE Part Number65-7679-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Samtec ESQ-126-49-GD is an ESQ series elevated socket. Standard/low insertion force contacts for PC/104 equipment. Terminals are 0.635 mm square tails. Contacts are made of phosphor bronze. Current rating is 5.7 A/pin. Typical force is 125 g (4.4 N). Maximum cycles: 100, 10 μin (0.25 μm) Au
Feature
Specification
*Quantity: 1 tube (8 pieces) *Number of poles: 52 *Number of rows: 2 *Pitch: 2.54mm *Type: Board-to-board *Mounting type: Through hole *Connection direction: Straight *Wiring method: Solder *Series: ESQ *Code number: 196-9839

Ulasan Produk

Tidak ada ulasan