SAMTEC PCB connection socket, 50 poles, 2mm, 2 rows, through hole, 1 set, 11 pieces

Sebelum PPN:
Rp3.199.900
Spesifikasi
AS ONE Part Number65-7615-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec 2.00mm SQT Series features cost-effective PCB sockets for through-hole termination. With 50 positions and two rows, this flexible socket product uses proven Tiger Buy contacts. Operating temperature range: -55 to +125°C. Current rating: 5.1 A/pin
Feature
Specification
*Quantity: 1 tube (11 pieces)*Number of poles: 50*Number of rows: 2*Pitch: 2mm*Type: Cost-effective socket strip*Mounting type: Through hole*Connection direction: Right angle*Connection method: Solder*Series: SQT*Code number: 208-1639

Ulasan Produk

Tidak ada ulasan