SAMTEC PCB connection socket, 5 pole, 2.54mm, 2 row, through hole

Sebelum PPN:
Rp87.900
Spesifikasi
AS ONE Part Number65-7696-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec ESW Series elevated socket strip. Contact material is phosphor bronze, insulator material is black glass-filled polymer. Current rating: 5.2a / pin Operating temperature range: -55 → +105°C RoHS compliant (as of October 2022) Lead-free solder
Feature
Specification
*Number of poles: 5*Number of rows: 2*Pitch: 2.54mm*Type: PCB connection socket*Mounting type: Through hole*Connection direction: Straight*Connection method: Solder*Series: ESW*Code number: 197-6520

Ulasan Produk

Tidak ada ulasan