SAMTEC PCB connection socket, 5 poles, 1.27mm, 2 rows, surface mount, 1 set, 1275 pieces

Sebelum PPN:
Rp109.999.900
Spesifikasi
AS ONE Part Number65-7672-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec CLP Series is a 10 position rugged and reliable dual wipe socket strip with 1.27mm Tiger Claw. Suitable for pass-through applications. Color is black. Operating temperature range: -55 to +125°C. Available in 2-row or 2-row configurations.
Feature
Specification
*Quantity: 1 reel (1275 pieces)*Number of poles: 5*Number of rows: 2*Pitch: 1.27mm*Type: Socket*Mounting type: Surface mounting*Connection direction: Vertical*Connection method: Press-in*Series: CLP*Series number: CLP-105*Code number: 196-6680

Ulasan Produk

Tidak ada ulasan