SAMTEC PCB connection socket, 40 poles, 0.5mm, 2 rows, surface mount, 1 set, 1075 pieces

Sebelum PPN:
Rp129.999.900
Spesifikasi
AS ONE Part Number65-7653-06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec SS5 series 0.5 mm micro blade and beam low profile sockets are 3.5 lead style with 20 positions per row. 0.000254 mm selective gold plating on contact areas and matte tin on tails. Dual row polyimide film pick and place pads. Tape and reel packaging
Feature
Specification
*Quantity: 1 reel (1075 pieces)*Number of poles: 40*Number of rows: 2*Pitch: 0.5mm*Type: Microblade / Beam socket*Mounting type: Surface mount*Connection direction: Straight*Series: SS5*Series number: ss5-20-3.50-LDK-TR*Code number: 227-1778

Ulasan Produk

Tidak ada ulasan