SAMTEC PCB connection socket, 4 poles, 2mm, 2 rows, through hole, 1 set, 9 pieces

Sebelum PPN:
Rp3.799.900
Spesifikasi
AS ONE Part Number65-7563-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2Samtec MMS series is a Tiger claw socket. Both through-hole and surface mount terminations are available. Orientation: Vertical, Horizontal Pitch: 2.00 mm
Feature
Specification
*Quantity: 1 tube (9 pieces) *Number of poles: 4 *Number of rows: 2 *Pitch: 2mm *Type: Tiger *Mounting type: Through hole *Connection direction: Straight *Wiring method: Solder *Series: MMS *Code number: 200-0451

Ulasan Produk

Tidak ada ulasan